1000W GU7 Porcelain Halogen Socket

Item #: 0043090

Cat #: 80-1816

UPC: 045923818165

Company wide:
0 in stock
Documents & Guides
GU7 Porcelain Halogen Socket; 6" 18 GA 250C Teflon Wire; 3/8" Height; 7/8" Diameter; 1000W; 250V

Overview

GU7 Porcelain Halogen Socket; 6" 18 GA 250C Teflon Wire; 3/8" Height; 7/8" Diameter; 1000W; 250V
Also known as: 045923818165, 80-1816, SAT801816

Specifications

Volts AC: 250
Wattage: 1000
Material: Porcelain
Light Technology: Halogen
Volts AC: 250
Material: Porcelain
Wattage: 1000
Light Technology: Halogen