Multi-Tap Connector, Insulated, 5 Ports, 2-Sided, 250 MCM - 6 AWG

Item #: 0043064

Cat #: PBTD-5-250

UPC: 783669077940

Call for price
Company wide:
0 in stock
Documents & Guides
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 5 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 5 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669077940, PBTD-5-250, ILSPBTD5250

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Material: Plastisol, Aluminum
Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 5
Material: Plastisol, Aluminum
Volts AC: 600
Allowable Gauge Range: 6 - 250
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 5