Split Grounding Bushing, Nylon Insulated, 2", Zinc Die Cast

Item #: 0043056

Cat #: SGB-386CL

UPC: 781747903860

Company wide:
0 in stock
Split Grounding Bushing, Nylon Insulated, 2 Inch, 14 to 1/0 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit

Overview

Split Grounding Bushing, Nylon Insulated, 2 Inch, 14 to 1/0 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit
Also known as: 781747903860, SGB-386CL, BRDSGB386CL

Specifications

Diameter: 2 in
Insulation: Insulated
Diameter: 2 in
Insulation: Insulated