IND PROX COMPLETE

Item #: 0042999

Cat #: E51PLS6

UPC: 782113136103

$ 802.11 EA
Company wide:
0 in stock
Documents & Guides
Eaton E51 NEMA limit switch inductive proximity sensor, Modular Inductive Proximity Sensor Enclosure, Side Sensing, Sensor dist -24 mm, 600 mA max DC, Complementary PNP Open Collector, 600 mA, Screw Terminals, 10û30Vdc input, Un-shielded

Overview

Eaton E51 NEMA limit switch inductive proximity sensor, Modular Inductive Proximity Sensor Enclosure, Side Sensing, Sensor dist -24 mm, 600 mA max DC, Complementary PNP Open Collector, 600 mA, Screw Terminals, 10û30Vdc input, Un-shielded

Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.

Also known as: 782113136103, E51PLS6, CUTE51PLS6

Specifications

IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4