Uninterruptible Power Supply, 10-30kVA, 208/220/400/480/600VAC, Tower

Item #: 0042992

Cat #: 103004868

UPC: 743172018465

Call for price
Company wide:
0 in stock
Documents & Guides
Uninterruptible Power Supply, 10 - 30 kVA, 208/220/400/480/600 Volt AC, Tower/Cabinet, 72 Batteries, 4-Strings, Line & Mat

Overview

Uninterruptible Power Supply, 10 - 30 kVA, 208/220/400/480/600 Volt AC, Tower/Cabinet, 72 Batteries, 4-Strings, Line & Mat
Also known as: 743172018465, 103004868, CUT103004868

Specifications

Volt Amps: 10kVA, 30kVA
Volts AC Range: 208 - 600
Volt Amps: 10kVA, 30kVA
Volts AC Range: 208 - 600