C440 OL (4-20A) FRDM SZ 2 STANDARD

Item #: 0042987

Cat #: C440A1A020SF2

UPC: 786685411897

$ 251.65 EA
Company wide:
0 in stock
Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 2, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 4-20A, Standard

Overview

Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 2, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 4-20A, Standard

Fill

Also known as: 786685411897, C440A1A020SF2, CUTC440A1A020SF2

Specifications

Family / Style: Freedom
Poles: 3
Mounting: Contactor
Size: 2
Amps Range: 4 - 20
Family / Style: Freedom
Mounting: Contactor
Amps Range: 4 - 20
Poles: 3
Size: 2