nVent ERIFLEX Spirflex Spiral Sleeve, White, 0.24" dia, 164'

Item #: 0042978

Cat #: SPIRFLEX-X6

UPC: 782856578529

$ 1.96 EA
Company wide:
0 in stock
Documents & Guides
SPIRFLEX-X6 - SLEEVE SPIRFLEX X6

Overview

SPIRFLEX-X6 - SLEEVE SPIRFLEX X6

Expandable cabling sleeves for many applications

Also known as: 782856578529, SPIRFLEX-X6, EFX556100

Features & Benefits

  • Expandable cabling sleeves for many applications
  • Spiral structure allow cables to branch out at any point
  • Flexible bundling and mechanical protection of electrical cables and wires
  • Packed in easy dispense boxes
  • Halogen free

Specifications

Material: Polyethylene
Color: White
Length: 164 ft
Material: Polyethylene
Length: 164 ft
Color: White