nVent ERIFLEX Spirflex Spiral Sleeve, White, 0.47" dia, 82'

Item #: 0042977

Cat #: SPIRFLEX-X12

UPC: 782856578536

$ 3.81 EA
Company wide:
0 in stock
Documents & Guides
SPIRFLEX-X12 - SLEEVE SPIRFLEX X12

Overview

SPIRFLEX-X12 - SLEEVE SPIRFLEX X12

Expandable cabling sleeves for many applications

Also known as: 782856578536, SPIRFLEX-X12, EFX556110

Features & Benefits

  • Expandable cabling sleeves for many applications
  • Spiral structure allow cables to branch out at any point
  • Flexible bundling and mechanical protection of electrical cables and wires
  • Packed in easy dispense boxes
  • Halogen free

Specifications

Material: Polyethylene
Color: White
Length: 82 ft
Material: Polyethylene
Length: 82 ft
Color: White