Limit Switch, HDLS Series, Top Plunger, Roller, Plug-In

Item #: 0042976

Cat #: LSD1A

UPC: 784549279201

Company wide:
0 in stock
Documents & Guides
Limit Switch, HDLS Series, Top Plunger, Roller, 2 Circuits, 10 Amp, 600 Volt AC

Overview

Limit Switch, HDLS Series, Top Plunger, Roller, 2 Circuits, 10 Amp, 600 Volt AC
Also known as: 784549279201, LSD1A, HONLSD1A

Specifications

Poles: 2
Type: Limit Switch, Top Plunger, Roller
Amps: 10
Mounting: Surface
Volts AC: 600
Poles: 2
Amps: 10
Volts AC: 600
Type: Limit Switch, Top Plunger, Roller
Mounting: Surface