nVent ERIFLEX Spirflex Spiral Sleeve, Black, 0.87" dia, 82'

Item #: 0042966

Cat #: SPIRFLEX-I22

UPC: 782856578512

$ 5.96 EA
Company wide:
0 in stock
Documents & Guides
nVent ERIFLEX Spirflex Spiral Sleeve, Black, 0.87" dia, 82'

Overview

nVent ERIFLEX Spirflex Spiral Sleeve, Black, 0.87" dia, 82'

Expandable cabling sleeves for many applications

Also known as: 782856578512, SPIRFLEX-I22, EFX556030

Features & Benefits

  • Expandable cabling sleeves for many applications
  • Spiral structure allow cables to branch out at any point
  • Flexible bundling and mechanical protection of electrical cables and wires
  • Packed in easy dispense boxes
  • Halogen free

Specifications

Color: Black
Material: Polyethylene
Length: 82 ft
Color: Black
Length: 82 ft
Material: Polyethylene