nVent ERIFLEX Spirflex Spiral Sleeve, Black, 0.63" dia, 82'

Item #: 0042932

Cat #: SPIRFLEX-I16

UPC: 782856578505

$ 4.07 EA
Company wide:
0 in stock
Documents & Guides
SPIRFLEX-I16 - SLEEVE SPIRFLEX I16

Overview

SPIRFLEX-I16 - SLEEVE SPIRFLEX I16

Expandable cabling sleeves for many applications

Also known as: 782856578505, SPIRFLEX-I16, EFX556020

Features & Benefits

  • Expandable cabling sleeves for many applications
  • Spiral structure allow cables to branch out at any point
  • Flexible bundling and mechanical protection of electrical cables and wires
  • Packed in easy dispense boxes
  • Halogen free

Specifications

Color: Black
Material: Polyethylene
Length: 82 ft
Color: Black
Length: 82 ft
Material: Polyethylene