3-Port Decora Insert, Light Almond

Item #: 0042913
Cat #: 20-5165
UPC: 660559003374
$ 1.60 EA
Company wide:
0 in stock
Wallplate Insert, Decora, QuickPort, 3-Port, Empty, Box Mount, Color: Light Almond.

Overview

Wallplate Insert, Decora, QuickPort, 3-Port, Empty, Box Mount, Color: Light Almond.
DataComm Electronics’ easy to use plates feature patented color-matched connections that take the guesswork out of wire termination. In fact, our Color-Rite series is so innovative, it received U.S. patent number 6923675.
Also known as: 660559003374, 20-5165, DCE205165

Specifications

Mounting: Insert
Color: Light Almond
Gangs: 1
Number of Ports: 3
Mounting: Insert
Gangs: 1
Color: Light Almond
Number of Ports: 3

Customer Reviews

No reviews for this product
(0)