Sound Meter, w/ PC Interface, Digital

Item #: 0042805

Cat #: 407750

UPC: 793950407509

$ 355.00 EA
Company wide:
0 in stock
Documents & Guides
Sound Meter, w/ PC Interface, Digital, Auto/Manual Ranging from 30 to 130 Decibel in Six Ranges. Complete with 9 Volt Battery and Carrying Case.

Overview

Sound Meter, w/ PC Interface, Digital, Auto/Manual Ranging from 30 to 130 Decibel in Six Ranges. Complete with 9 Volt Battery and Carrying Case.
Also known as: 793950407509, 407750, EEH407750

Specifications

Type: Sound Meter
Volts DC: 9
Range: 30 - 130 dB
Type: Sound Meter
Range: 30 - 130 dB
Volts DC: 9