Subpanel, Bent, 45x21", White

Item #: 0042794

Cat #: SCE48P24

UPC:

$ 126.60 EA
Company wide:
0 in stock
Documents & Guides
Subpanel, Bent, 45" x 21" x 0.88", Carbon Steel, Powder Coated White

Overview

Subpanel, Bent, 45" x 21" x 0.88", Carbon Steel, Powder Coated White
Also known as: SCE48P24, SAGSCE48P24

Specifications

Color: White
Material: Carbon Steel
Color: White
Material: Carbon Steel