4 AWG THHN/THWN-2 Stranded Copper, Red, 2500'

Item #: 0042776

Cat #: 4THHNCSTRREDX2500

UPC:

Company wide:
0 in stock
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 2500 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 2500 ft. Reel.
Also known as: 4THHNCSTRREDX2500

Specifications

Color: Red
Gauge: 4 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 4 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded