Switch Rated Female Receptacle, 20A, 480V, 2P+G

Item #: 0042770

Cat #: 63-14042-843

UPC: 784474589291

$ 111.11 EA
Company wide:
1 in stock
Documents & Guides
Switch Rated Female Receptacle, 20 Amp, 480V, Poarity: 2P+G, Includes Padlock Pawl

Overview

Switch Rated Female Receptacle, 20 Amp, 480V, Poarity: 2P+G, Includes Padlock Pawl

Pressing the pawl breaks the connection and opens the circuit. The plug is ejected to its rest position; The contacts are now dead.

Also known as: 784474589291, 63-14042-843, MEL6314042843

Specifications

Gender: Female
Amps: 20
Type: Padlock Pawl
Gender: Female
Type: Padlock Pawl
Amps: 20