This product has been discontinued.

Ceiling Fan with Light, CFM: 80, Sones: 0.3, Duct Size: 4", (2) 1
Item #: 0042748
Cat #: FV-08VQL6
UPC: 885170123915
Company wide:
0
in stock
Discontinued
Documents & Guides
Ceiling Fan with Light, CFM: 80, Sones: 0.3, Duct Size: 4", (2) 13W Max Bulb (Fluorescent - Included), 4W Nightlight, Energy Star Qualified, White
Overview
Ceiling Fan with Light, CFM: 80, Sones: 0.3, Duct Size: 4", (2) 13W Max Bulb (Fluorescent - Included), 4W Nightlight, Energy Star Qualified, White
Also known as: 885170123915, FV-08VQL6, PANFV08VQL6
Specifications
| CFM: | 80 |
| Color: | White |
| CFM: | 80 |
| Color: | White |