6" Eyeball Trim, Tuscan Bronze

Item #: 0042735

Cat #: 694TBZB

UPC: 080083626373

Call for price
Company wide:
0 in stock
6 Inch Trim, Low Profile Eyeball, Tuscan Bronze

Overview

6 Inch Trim, Low Profile Eyeball, Tuscan Bronze
Also known as: 080083626373, 694TBZB, HAL694TBZB

Specifications

Diameter: 6 in
Color: Tuscan Bronze
Light Technology: LED
Diameter: 6 in
Light Technology: LED
Color: Tuscan Bronze

Customer Reviews

No reviews for this product
(0)