Medium Porcelain Socket Z38.0 Bracket 18" Lead

Item #: 0042676

Cat #: 80-1224

UPC: 045923812248

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket With Hickey; 18" AWM B/W 150C; 1/8 IPS 1-1/2" Hickey; Aluminum Screw Shell; Unglazed; 660W; 250V

Overview

Keyless Porcelain Socket With Hickey; 18" AWM B/W 150C; 1/8 IPS 1-1/2" Hickey; Aluminum Screw Shell; Unglazed; 660W; 250V
Also known as: 045923812248, 80-1224, SAT801224

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250