7A, 125V, 239 Series

Item #: 0042670

Cat #: 0239007.MXP

UPC: 079458909937

$ 0.67 EA
Clearance
Price good while supplies last
Company wide:
703 in stock
Documents & Guides
7 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

7 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

5x20mm time-Lag glass body cartridge fuse designed to JL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458909937, 0239007.MXP, LFU0239007.MXP

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 7
Material: Glass
Mounting: Cartridge
Volts AC: 125
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Amps: 7
Mounting: Cartridge
Standards: California Proposition 65
Length: 20 mm
Material: Glass
Volts AC: 125
Interrupt Rating AC: 10 kA