LUG,2-BOLT HOLES

Item #: 0042624

Cat #: 256-30695-372

UPC: 786210061849

$ 25.03 EA
Company wide:
0 in stock
Documents & Guides
TH 256-30695-372 #6AWG 2)1/4

Overview

TH 256-30695-372 #6AWG 2)1/4
Also known as: 786210061849, 256-30695-372, THB25630695372

Specifications

Color: Blue
Material: Copper
Stud Size: 1/4 in
Color: Blue
Stud Size: 1/4 in
Material: Copper