Cable Tie, Heavy, UV Rated Nylon, Black, 35" Long, 25/PK

Item #: 0042616

Cat #: TY53510MX

UPC: 786210304816

$ 4.96 EA
Company wide:
50 in stock
Documents & Guides
Standard Cable Tie, Releasable, Ultraviolet Resistant. Length: 35" (889 mm). Width: 0.320" (8.128 mm). Color: Black. Package Quantity: 50.

Overview

Standard Cable Tie, Releasable, Ultraviolet Resistant. Length: 35" (889 mm). Width: 0.320" (8.128 mm). Color: Black. Package Quantity: 50.

Standard Cable Tie, Releasable, Ultraviolet Resistant. Length: 35" (889 mm). Width: 0.320" (8.128 mm). Color: Black. Package Quantity: 50.

Also known as: 786210304816, TY53510MX, THBTY53510MX

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 35 in
Material: Nylon
Weight Capacity: 175 lbs
Length: 35 in
Color: Black
Material: Nylon