PLATT logo

Fluorescent Lamp, T8

Item #: 0042599
Cat #: S8424
UPC: 045923084249
$ 6.02 EA
Company wide:
0 in stock
Fluorescent Lamp, T8, Medium Bi Pin Base, 28 Watt, 4100K, 85 CRI

Overview

Fluorescent Lamp, T8, Medium Bi Pin Base, 28 Watt, 4100K, 85 CRI
Also known as: 045923084249, S8424, SATS8424

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2725
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Lumens: 2725
Wattage: 28
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)