Slide Dimmer, 300W, White

Item #: 0042587

Cat #: CTELV-303P-WH

UPC: 027557830065

$ 89.27 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, White

Overview

Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, White

Skylark Contour Dimmer, Electronic Low-Voltage, 3-way/single-pole, 300W in white

Also known as: 027557830065, CTELV-303P-WH, LUTCTELV303PWH

Specifications

Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Wattage: 300
Color: White
Type: Slide, Low Voltage, Single-Pole, Electronic
Wattage: 300
Mounting: Surface
Color: White