RECP & MTG BOX 60A 2W2P

Item #: 0042511

Cat #: ADJA6022125

UPC: 781381157285

$ 719.32 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Pin and Sleeve Receptacle Box Assembly, Type Angled, Constructional Feature Weatherproof, Raintight, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 60 Ampere, Number of Poles 2, Number of Wires 2, Grounding Style 1, Shell, Door Type Spring Door, Screw Cap, Hub Type 1-1/4 Inch, Material Epoxy Powder Coated Copper-Free Aluminum, Insulating Block Material, Glass Filled Polyester, Application Compressor, Motor Generator Unit, Pump, Shipping Docks, Shipping Ports, Welding, Temperature Rating -40 to 107 Deg C

Overview

Pin and Sleeve Receptacle Box Assembly, Type Angled, Constructional Feature Weatherproof, Raintight, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 60 Ampere, Number of Poles 2, Number of Wires 2, Grounding Style 1, Shell, Door Type Spring Door, Screw Cap, Hub Type 1-1/4 Inch, Material Epoxy Powder Coated Copper-Free Aluminum, Insulating Block Material, Glass Filled Polyester, Application Compressor, Motor Generator Unit, Pump, Shipping Docks, Shipping Ports, Welding, Temperature Rating -40 to 107 Deg C
Also known as: 781381157285, ADJA6022125, APPADJA6022125

Specifications

No Specifications Available