Conduit Hanger with Bolt, Diameter: 1", Steel

Item #: 0042457

Cat #: 2B

UPC: 784610120029

Company wide:
0 in stock
Documents & Guides
Conduit Hanger with Bolt, Diameter: 1 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod

Overview

Conduit Hanger with Bolt, Diameter: 1 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod
Also known as: 784610120029, 2B, MIN2B

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel