LED Wallpack

Item #: 0042438

Cat #: XTOR5A-PC1

UPC: 080083655076

Company wide:
0 in stock
LED Wallpack, Lumark Crosstour MAXX, 50W, 5000K, Lumens: 4282, 120-277V, Large Wall/Low Level Mount, Color: Carbon Bronze. DLC Compliant. Replaces up to 250W MH, 72,000 Hours. Options: 120v Photocontrol

Overview

LED Wallpack, Lumark Crosstour MAXX, 50W, 5000K, Lumens: 4282, 120-277V, Large Wall/Low Level Mount, Color: Carbon Bronze. DLC Compliant. Replaces up to 250W MH, 72,000 Hours. Options: 120v Photocontrol
Also known as: 080083655076, XTOR5A-PC1, LMKXTOR5APC1

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 50
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 50
Light Technology: LED
Standards: DLC Listed (Standard)