Variable Temperature Heat Gun

Item #: 0042421

Cat #: 8977-20

UPC: 045242062881

$ 166.61 EA
Company wide:
3 in stock
Documents & Guides
Heat Gun, Variable Temperature, Temperature Range: 140°F - 1040°F, Air Flow: 14.8 CFM, Voltage: 120 AC, Current: 11.6 Amps, Weight: 1.6 lbs

Overview

Heat Gun, Variable Temperature, Temperature Range: 140°F - 1040°F, Air Flow: 14.8 CFM, Voltage: 120 AC, Current: 11.6 Amps, Weight: 1.6 lbs

Easily dial in your preferred temperature setting from 100 to 1040 degrees with the Milwaukee 11.6 amp variable temperature heat gun. The stay-cool handle and heat shield protect you while the gun’s flameless heat takes aim at your project. This ergonomically designed tool is perfect for shrink-wrapping, drying paint, thawing pipes, welding plastics, bending PVC pipes and more.

Also known as: 045242062881, 8977-20, MIL897720

Features & Benefits

  • Rotating dial allows for accurate temperature setting
  • Variable temperature 100 to 1040 F, 11.6 Amp tool
  • Heats surface temperatures more quickly with transformational soft air velocity
  • Heating element is impact-resistant
  • Puts out 14.8 CFM
  • Plentiful reach with 8 ft. cord
  • Easy to hold and maneuver at just 1.8 lbs.
  • 5-year limited warranty

Specifications

Type: Heat Gun
Volts AC: 120
Type: Heat Gun
Volts AC: 120