120vac/dc 4amp 16 Gauge Shear

Item #: 0042409
Cat #: 6805
UPC: 045242059300
$ 365.30 EA
Company wide:
0 in stock
Milwaukee; Shear; Amperage Rating: 4 Amp; Voltage Rating: 120 Vac/vdc; Length: 10-1/4 In; Capacity: Steel: 16 Ga, Stainless: 18 Ga; Switch Type: Toggle; Cord Type: 8 Ft Fixed; Construction Type: Double Insulated; Trigger Lock: On/off; Minimum Radius Left: 1/2 In; Minimum Radius Right: 1 In; Tool Weight: 5 Lb

Overview

Milwaukee; Shear; Amperage Rating: 4 Amp; Voltage Rating: 120 Vac/vdc; Length: 10-1/4 In; Capacity: Steel: 16 Ga, Stainless: 18 Ga; Switch Type: Toggle; Cord Type: 8 Ft Fixed; Construction Type: Double Insulated; Trigger Lock: On/off; Minimum Radius Left: 1/2 In; Minimum Radius Right: 1 In; Tool Weight: 5 Lb
This fast cutting 16 gauge shear can handle the toughest jobs, you can even cut stainless steel up to 18 gauge. Scroll cuts are a snap with the easy to hold back handle design. Easily adjusted blades make for easy work adjustment. The 6805 shear will leave a smooth, burr free edge, ready to be finished. This is a handy tool for sheet metal work, and even is used on the farm for metal fabrication. Fast, easy, clean cuts in metal are just what this tool provides.
Also known as: 045242059300, 6805, MIL6805

Specifications

Amps: 4
Amps: 4

Customer Reviews

No reviews for this product
(0)