Sawzall Reciprocating Saw

Item #: 0042390

Cat #: 6509-31

UPC: 045242195923

$ 182.00 EA
Company wide:
2 in stock
Reciprocating Saw, Sawzall, SPM: 0 - 3000, Stroke Length: 3/4", Voltage: 120 AC, Current: 12 Amps, Weight: 7.1 lbs, Includes: Saw & Carrying Case

Overview

Reciprocating Saw, Sawzall, SPM: 0 - 3000, Stroke Length: 3/4", Voltage: 120 AC, Current: 12 Amps, Weight: 7.1 lbs, Includes: Saw & Carrying Case

The (6509-31) SAWZALL® Reciprocating Saw delivers best in class cut speed, durability and power with 0-3,000 strokes per minute, a 3/4 in. stroke length and a 12 amp motor. The gear protecting clutch extends gear and motor life by absorbing high impact forces and a QUIK-LOK™ blade clamp offers fast tool-free blade changes. To provide greater user comfort, a counter weighted mechanism reduces vibration for smoother operation and a redesigned front grip area provides best in class ergonomics.

Also known as: 045242195923, 6509-31, MIL650931, Banjo

Features & Benefits

  • Gear protecting clutch: extends gear and motor life by absorbing high impact forces caused by blade lock-ups
  • Counter weighted mechanism: provides reduced vibration for smoother operation
  • Center pivot adjustable shoe
  • Rubber boot for superior gripping
  • Heavy duty 8 ft. two wire rubber cord
  • Uses standard 1/2 in. shank SAWZALL™ blades - blades may be clamped upside down for special cutting needs
  • QUIK-LOK™ blade clamp: provides fast, tool-free blade changes
  • Powerful 12 amp motor: delivers 0-3,000 SPM for high performance cutting in a variety of materials
  • 3/4 in. stroke length: provides maximum cut control

Specifications

Volts AC: 120
Amps: 11
Type: Corded
Volts AC: 120
Type: Corded
Amps: 11