Quick Disconnect Cable with Shield

Item #: 0042330
Cat #: MQDEC2-506
UPC:
Call for price
Company wide:
4 in stock
Documents & Guides
Euro-Style Quick Disconnect Cable with Shield, 5-Pin Straight Connector, 2 m (6.5 ft) in Length, Chrome-plated brass coupling nut

Overview

Euro-Style Quick Disconnect Cable with Shield, 5-Pin Straight Connector, 2 m (6.5 ft) in Length, Chrome-plated brass coupling nut
5-Pin Euro-Style Cables with Shield Cable: PVC jacket, PUR (polyurethane) connector body, nickel-plated brass coupling nut Conductors: 22 or 20 AWG high-flex stranded, gold-plated contacts Voltage Rating: 250V ac/300V dc Temperature: -40° to +90° C
Also known as: MQDEC2-506, BANMQDEC2506

Specifications

Material: Polyurethane
Volts AC: 250
Volts DC: 300
Material: Polyurethane
Volts DC: 300
Volts AC: 250

Customer Reviews

No reviews for this product
(0)