4-Inch LED Recessed Retrofit Module-Trim, Matte White

Item #: 0042324

Cat #: LT460WH6930

UPC: 080083746163

$ 12.43 EA
Company wide:
24 in stock
Documents & Guides
4 Inch Retrofit Baffle - Trim LED Module, 90 CRI, 3000K, 8 Watt, 120V, Matte White

Overview

4 Inch Retrofit Baffle - Trim LED Module, 90 CRI, 3000K, 8 Watt, 120V, Matte White

The Halo LT4 series is a retrofit LED Baffle-Trim Module for 4" aperture recessed downlights. The LT4 is designed for use with compatible 4" housings.

Also known as: 080083746163, LT460WH6930, HALLT460WH6930R

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Matte White
Wattage: 8
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120
Wattage: 8
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Matte White
Light Technology: LED