Occupancy Sensor Switch, 5A, Maestro, Palladium

Item #: 0042319

Cat #: MSOPS5MPD

UPC: 027557983488

$ 49.81 EA
Company wide:
0 in stock
Documents & Guides
Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Palladium.

Overview

Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Palladium.

Maestro Occupancy-Sensing Switch, Multi-location/single-pole, 120V/5A in palladium

Also known as: 027557983488, MSOPS5MPD, LUTMSOPS5MPD

Specifications

Type: 3-Way, Single-Pole, Occupancy
Amps: 5
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Palladium
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Single-Pole, Occupancy
Volts AC: 120
Poles: 1
Mounting: Knuckle
Light Technology: Halogen
Amps: 5
Family / Style: Maestro
Color: Palladium
Dimmable: Yes