LED Flat Panel

Item #: 0042304

Cat #: AX-PL4-180W50K

UPC:

Company wide:
0 in stock
Documents & Guides
LED Flat Panel, 180W, 5000K, 2' X 4'

Overview

LED Flat Panel, 180W, 5000K, 2' X 4'
Also known as: AX-PL4-180W50K, AXLAXPL4180W50K

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Lumens: 19000
Length: 4 ft, 48 in
Wattage: 180
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 19000
Wattage: 180
Light Technology: LED
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Volts AC: 100 - 277
Dimmable: Yes