
$ 15.97 EA
Company wide:
232
in stock
Documents & Guides
Arbor, Hex Shank, Hole Saw Range: Smaller Than 1-3/16", Shank Size: 7/16" ***Arbor Only***
Overview
Arbor, Hex Shank, Hole Saw Range: Smaller Than 1-3/16", Shank Size: 7/16" ***Arbor Only***
This Milwaukee hole saw arbor has a 7/16 in. hex shank for greater gripping capability in the chuck. It can be used in 1/2 in. capacity drills and larger. The arbor has a 1/2 - 20 thread and can be used on hole saws from 9/16 in. to 1-3/16 in.. it can be used with 49-56-8000, 49-56-8002 and 49-56-8005 pilot bits. Pilot bit 49-56-8000 is supplied with this arbor for use on wood and metal. One arbor and pilot per package.
Also known as: 045242200153, 49-56-7000, MIL49567000
Features & Benefits
- 7/16 in. hex shank for greater gripping capability in the chuck
- High-speed steel construction provides strength and durability
- Fits all hole saws up to 1-3/16 in.
- Fits all drill chucks 1/2 in. and larger
Specifications
| Diameter: | 1/4 in |
| Diameter: | 1/4 in |