
$ 12.97 EA
Company wide:
238
in stock
Documents & Guides
Hole Saw Arbor, Round Shank, Arbor Size: Up to 1-3/16 inch, Shank Diameter: 1/4 inch, Material: Hardened Steel ***Arbor Only***
Overview
Hole Saw Arbor, Round Shank, Arbor Size: Up to 1-3/16 inch, Shank Diameter: 1/4 inch, Material: Hardened Steel ***Arbor Only***
Milwaukee® hole saw arbors are made from hardened carbon steel and alloy steel for greater durability. The 49-56-6950 arbor drives from the 3-flat shank of the pilot bit, which won't slip in the chuck.
Also known as: 045242200009, 49-56-6950, MIL49566950
Features & Benefits
- 1/4 in. round shank
- High-speed steel construction provides strength and durability
- Fits all hole saws up to 1-3/16 in.
- Fits all drill chucks 1/4 in. and larger
Specifications
| Type: | Adapter, Hole Saw, Spacer, Hole Saw Mandrel/Arbor |
| Diameter: | 1/4 in |
| Type: | Adapter, Hole Saw, Spacer, Hole Saw Mandrel/Arbor |
| Diameter: | 1/4 in |