Cable Management Rack, 19"

Item #: 0042135

Cat #: 19-84-T2SD-CMB

UPC: 662875581246

Company wide:
0 in stock
Documents & Guides
19" DirectPath Cable Management Rack , 3" Channel, Width: 20.19", Height: 84", Depth: 15", Black

Overview

19" DirectPath Cable Management Rack , 3" Channel, Width: 20.19", Height: 84", Depth: 15", Black
Also known as: 662875581246, 19-84-T2SD-CMB, ORT1984T2SDCMB

Specifications

Color: Black
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65