6 Piece Spade Bit Kit

Item #: 0042095

Cat #: 49-22-0071

UPC: 045242180059

$ 25.99 EA
Company wide:
41 in stock
Documents & Guides
6 Piece Spade Bit Kit, Flat Boring, Quik-Lok, Length: 6", Includes: 3/8", 1/2", 5/8", 3/4", 7/8" (22 mm) & 1".

Overview

6 Piece Spade Bit Kit, Flat Boring, Quik-Lok, Length: 6", Includes: 3/8", 1/2", 5/8", 3/4", 7/8" (22 mm) & 1".

Bore small, clean holes at any angle in a variety of materials with the Milwaukee® 6-piece 6 in. universal flat boring bit set. These premium quality flat boring bits are made of heat-treated high carbon steel, so the drill points and cutting edges can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. These bits offer a 6 in. drilling depth but can be used with a 12 in. extension (48-28-3350) for extended deep-hole drilling. 3/16 in. shank diameter. The set consists of six of the most popular size bits (3/8 in., 1/2 in., 5/8 in., 3/4 in., 7/8 in. and 1 in.) in a carrying case.

Also known as: 045242180059, 49-22-0071, MIL49220071

Features & Benefits

  • Economical: drill points and cutting edges can be resharpened for long life
  • Clean holes: heat-treated carbon steel lets you bore clean holes quickly
  • Versatile: most popular sizes for boring small holes in wood, plastic, plywood and Formica
  • Any angle, two lengths: add a 12 in. extension for deep-hole drilling

Specifications

Diameter: 3/4 in, 1/2 in, 1 in, 22 mm, 5/8 in, 3/8 in, 7/8 in
Type: Flat, Kit, Spade Bit
Length: 6 in
Material: Carbon Steel
Diameter: 3/4 in, 1/2 in, 1 in, 22 mm, 5/8 in, 3/8 in, 7/8 in
Length: 6 in
Type: Flat, Kit, Spade Bit
Material: Carbon Steel