Threaded Conduit Nipple, 1" x 6", Stainless Steel

Item #: 0042085

Cat #: S41060CN00

UPC: 847656004309

$ 30.57 EA
Company wide:
0 in stock
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 6 Inch, Stainless Steel

Overview

Threaded Conduit Nipple, 1 Inch x 6 Inch, Stainless Steel
Also known as: 847656004309, S41060CN00, CLBS41060CN00

Specifications

Diameter: 1 in
Length: 6 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel
Length: 6 in