Threaded Conduit Nipple, 3/4" x 6", Stainless Steel

Item #: 0042080

Cat #: S40760CN00

UPC: 847656004217

$ 24.71 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 3/4 Inch x 6 Inch, Stainless Steel

Overview

Threaded Conduit Nipple, 3/4 Inch x 6 Inch, Stainless Steel
Also known as: 847656004217, S40760CN00, CLBS40760CN00

Specifications

Diameter: 3/4 in
Length: 6 in
Material: Stainless Steel
Diameter: 3/4 in
Material: Stainless Steel
Length: 6 in