Threaded Conduit Nipple, 3/4" x 3", Stainless Steel

Item #: 0042073

Cat #: S40730CN00

UPC: 847656004156

$ 12.36 EA
Company wide:
40 in stock
Documents & Guides
Threaded Conduit Nipple, 3/4 Inch x 3 Inch, Stainless Steel

Overview

Threaded Conduit Nipple, 3/4 Inch x 3 Inch, Stainless Steel
Also known as: 847656004156, S40730CN00, CLBS40730CN00

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Length: 3 in
Diameter: 3/4 in
Length: 3 in
Material: Stainless Steel