Threaded Conduit Nipple, 1/2" x 3", Stainless Steel

Item #: 0042072

Cat #: S40530CN00

UPC: 847656004057

$ 9.91 EA
Company wide:
0 in stock
Documents & Guides
Threaded Conduit Nipple, 1/2 Inch x 3 Inch, Stainless Steel

Overview

Threaded Conduit Nipple, 1/2 Inch x 3 Inch, Stainless Steel
Also known as: 847656004057, S40530CN00, CLBS40530CN00

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Length: 3 in
Diameter: 1/2 in
Length: 3 in
Material: Stainless Steel