ETN PP01068 SPX9000 drive replaceme

Item #: 0042071

Cat #: PP01068

UPC: 782116150984

$ 234.35 EA
Company wide:
0 in stock
SPX9000 Drive Replacement Cooling Fan

Overview

SPX9000 Drive Replacement Cooling Fan
Also known as: 782116150984, PP01068, CUTPP01068

Specifications

Mounting: Internal
Volts AC: 575
Family / Style: SPX9000
Volts DC: 575
Size: 80 mm
Mounting: Internal
Family / Style: SPX9000
Size: 80 mm
Volts AC: 575
Volts DC: 575