5" Cone Reflector Trim

Item #: 0042051

Cat #: 207HZWH

UPC: 661209049643

Company wide:
0 in stock
Documents & Guides
5" Cone Reflector Trim

Overview

5" Cone Reflector Trim
Also known as: 661209049643, 207HZWH, JUN207HZWH

Specifications

Color: Haze, White
Diameter: 5 in
Type: Cone Trim
Color: Haze, White
Type: Cone Trim
Diameter: 5 in