3
more

Breaker, 45A, 1P, 120/240V, 10 kAIC, Classified
Item #: 0042031
Cat #: CHQ145
UPC: 782113010878
$ 12.23 EA
Clearance
Price good while supplies last
Company wide:
10
in stock
Documents & Guides
45 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.
Overview
45 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.
Type CHQ 3/4-inch Classified Replacement Breaker, Single-Pole, 45A, 120/240V, 10kAIC, (1) #14-8, (2) #14-10 AWG Cu/Al 60 C or 75 C
Also known as: 782113010878, CHQ145, CUTCHQ145
Specifications
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Amps: | 45 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Amps: | 45 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |