
Fuse Holder, Modular, for 10/38" & Midget, 2-Pole, w/ Indication
Item #: 0041972
Cat #: CHM2DIU
UPC: 051712362771
$ 153.47 EA
Company wide:
0
in stock
Documents & Guides
Fuseholder, Modular, for 10/38" & Midget, 2-Pole, w/ Indication
Overview
Fuseholder, Modular, for 10/38" & Midget, 2-Pole, w/ Indication
Bussmann series CH DIN-Rail fuse holders are for UL Class CC and midget fuses, and IEC 10x38mm fuses. They are available with and without indication in 1-, 2- and 3-pole IP20 finger-safe versions. A variety of accessories extends their application flexibility and they may be ganged together to meet specific application requirements.
Also known as: 051712362771, CHM2DIU, BUSCHM2DIU
Specifications
| Family / Style: | CH |
| Poles: | 2 |
| Mounting: | DIN Rail |
| Length: | 38 mm |
| Amps: | 30 |
| Material: | Thermoplastic |
| Volts AC: | 600 |
| Diameter: | 10 mm |
| Class: | Midget |
| Interrupt Rating DC: | 100 kA, 120 kA, 200 kA |
| Interrupt Rating AC: | 100 kA, 120 kA, 200 kA |
| Family / Style: | CH |
| Mounting: | DIN Rail |
| Amps: | 30 |
| Volts AC: | 600 |
| Class: | Midget |
| Interrupt Rating AC: | 100 kA, 120 kA, 200 kA |
| Poles: | 2 |
| Length: | 38 mm |
| Material: | Thermoplastic |
| Diameter: | 10 mm |
| Interrupt Rating DC: | 100 kA, 120 kA, 200 kA |