
Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White
Item #: 0041943
Cat #: LD5WH6-A
UPC: 074983585519
$ 3.88 FT
Company wide:
90
in stock
Documents & Guides
Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White
Overview
Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White
Effortlessly route, protect, and conceal data, voice, and video cables with our low voltage channels. Snap-on installation and adhesive backing ensure a sleek, organized setup.
Also known as: 074983585519, LD5WH6-A, PDTLD5WH6A
Specifications
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 0.600 in |
| Width: | 1.010 in |
| Color: | White |
| Length: | 6 ft |
| Width: | 1.010 in |
| Material: | PVC |
| Height: | 0.600 in |