FS 1 GANG CAST BOX ALUM

Item #: 0041914

Cat #: 0ZGFSS175A

UPC: 783126056174

$ 113.34 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Cast Device Box, Height 6.31 Inch, Width 2.81 Inch, Depth 2 Inch, Capacity 18 Cu Inch, Number of Gangs 1, Number of Hubs 2, Hub Location End, Hub Size 3/4 Inch, Material Epoxy Powder Coated Copper-Free Aluminum, Shape Shallow, Configuration Type FSS, Mounting Hardware Not Included, Approval UL 514A, CSA C22.2

Overview

Cast Device Box, Height 6.31 Inch, Width 2.81 Inch, Depth 2 Inch, Capacity 18 Cu Inch, Number of Gangs 1, Number of Hubs 2, Hub Location End, Hub Size 3/4 Inch, Material Epoxy Powder Coated Copper-Free Aluminum, Shape Shallow, Configuration Type FSS, Mounting Hardware Not Included, Approval UL 514A, CSA C22.2
Also known as: 783126056174, 0ZGFSS175A, OZGFSS175A

Specifications

No Specifications Available