Encl ProTk DH Wdw Tp4 LtGY MS 49x24x24

Item #: 0041907

Cat #: PTHW482424G2

UPC: 783510236465

$ 3457.64 EA
Company wide:
0 in stock
ProTek Double-Hinge Window Type 4 12, 48.54x23.62x24.02, Lt Gray, Steel

Overview

ProTek Double-Hinge Window Type 4 12, 48.54x23.62x24.02, Lt Gray, Steel

ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510236465, PTHW482424G2, HOFPTHW482424G2

Specifications

IP/NEMA Rating: IP55, NEMA 4
Material: Steel
Width: 23.620 in
Depth: 24.020 in
Height: 48.540 in
IP/NEMA Rating: IP55, NEMA 4
Width: 23.620 in
Height: 48.540 in
Material: Steel
Depth: 24.020 in