Brookside 1-100W MED WALL LANTERN GI

Item #: 0041857

Cat #: P5723-71

UPC: 785247115808

$ 384.00 EA
Company wide:
0 in stock
Documents & Guides
Get inspired with vintage undertones reminiscent of early 20th century train depots. This indoor-outdoor lantern is aluminum with a textured Gilded Iron finish. One-Light 12 in wall lantern.

Overview

Get inspired with vintage undertones reminiscent of early 20th century train depots. This indoor-outdoor lantern is aluminum with a textured Gilded Iron finish. One-Light 12 in wall lantern.
Also known as: 785247115808, P5723-71, PROP572371

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Standards: California Proposition 65
Wattage: 100
Color: Black
Mounting: Wall
Light Technology: Incandescent